Zoro Homepage

Inlet-Outlet Cap, Cap/In-Out, B10-AL CAP

  • Mfr # B10-AL CAP

  • Zoro # G5606203


product price: $38.69
/ea

Key Features

Inlet
1 in NPT
Outlet
1 in NPT
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Inlet Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B10-AL CAP
Zoro #
G5606203
UPC #
791440000124
Country of Origin
United States

Dimensions

Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

Item
Fuel Filter Bases
Inlet
1 in NPT
Outlet
1 in NPT
Inlet Connection Type
NPT
Outlet Connection Type
NPT

Description

Inlet-Outlet Cap, Cap/Inlet-Outlet, Inlet 1 In NPT In, Outlet 1 In NPT In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.