Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Air Element, 4-1/8 x 14-3/32 in.

  • Mfr # RS5684

  • Zoro # G5874933


product price: $52.79
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
14 3/32 in
Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5684
Zoro #
G5874933
UPC #
791440092136
Country of Origin
Morocco

Dimensions

Height
14 3/32 in
Width
4 1/8 in
Length
14 3/32 in
Outside Dia.
4 1/8 in
Outside Diameter - Bottom
4 1/8 in
Inside Diameter - Bottom
3 29/32 in
Overall Height
14 3/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Inner Air Element
Includes
3 29/32 in Gasket
Item
Air Filter
Filter Design
Radial Seal
Type
Element
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Compatible with Manufacturer Model Number
RS4972
Compatible Vehicle Type
Farm Equipment
Use Location
Engine
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Compatible Vehicle Make
Deutz-Fahr
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Manufacturer Part Number
RS4972
Compatible Manufacturer Model Number
RS4972
Compatible with Manufacturer Model No.
RS4972
Compatible with Mfr. Model No.
RS4972
For Use with Mfr Model Number
RS4972
For Use With Mfr. Model Number
RS4972
Baldwin Interchange
RS5684
Compatible Pump Manufacturer Part Number
RS4972
Compatible Mfr. Model Number
RS4972

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 3/32 in, Width 4 1/8 in, Length 14 3/32 in, Outside Dia. 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.