Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Air Filter, 7-1/4 x 18-1/2 in.

  • Mfr # PA3668

  • Zoro # G0421041


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
18 1/2 in
Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3668
Zoro #
G0421041
UPC #
791440045620
Country of Origin
United States

Dimensions

Height
18 1/2 in
Width
7 1/4 in
Length
18 1/2 in
Outside Dia.
7 1/4 in
Overall Height
18 1/2 in
Overall Length
18 1/2 in
Overall Width
7 1/4 in
Outside Diameter
7 1/4 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Filter Element
Item
Air Filter
Includes
Attached, G103-N Included
Type
Element
Features
Inner Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA3668

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 7 1/4 in, Length 18 1/2 in, Outside Dia. 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.