Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Air Filter, 7-3/8 x 25-3/4 in.

  • Mfr # PA2745

  • Zoro # G1131496


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
25 3/4 in
Width
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2745
Zoro #
G1131496
UPC #
791440022331
Country of Origin
United States

Dimensions

Height
25 3/4 in
Width
7 3/8 in
Length
25 3/4 in
Outside Dia.
7 3/8 in
Inside Diameter
25/32 in
Outside Diameter - Bottom
7 3/8 in
Overall Height
25 3/4 in
Inside Diameter - Bottom
6 1/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Inner Air Element
Includes
G103 N Furnished Gasket
Item
Air Filter
Filter Design
Axial Seal
Type
Element
Features
Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks
Shape
Round
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Use Location
Engine
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
PA2744
Compatible Manufacturer Part Number
PA2744
Compatible Manufacturer Model Number
PA2744
Compatible with Manufacturer Model No.
PA2744
Compatible with Mfr. Model No.
PA2744
For Use with Mfr Model Number
PA2744
For Use With Mfr. Model Number
PA2744
Baldwin Interchange
PA2745
Compatible Pump Manufacturer Part Number
PA2744
Compatible Mfr. Model Number
PA2744

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 25 3/4 in, Width 7 3/8 in, Length 25 3/4 in, Outside Dia. 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.