Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Air Filter, Round

  • Mfr # PA5504

  • Zoro # G0124264


product price: $38.49
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
14 11/32 in
Width
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5504
Zoro #
G0124264
UPC #
791440086982
Country of Origin
China

Dimensions

Height
14 11/32 in
Width
4 7/8 in
Length
14 11/32 in
Outside Dia.
4 7/8 in
Overall Width
4 7/8 in
Overall Height
14 11/32 in
Outside Diameter
4 7/8 in
Overall Length
14 11/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Attached Gasket
Description/Special Features
Outer Air Filter Element
Item
Air Filter
Type
Outer Air Element
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA5504

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 11/32 in, Width 4 7/8 in, Length 14 11/32 in, Outside Dia. 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.