Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Seal, Seal, ES1369-A

  • Mfr # ES1369-A

  • Zoro # G2351371


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Key Features

Height
13/64 in
Outside Dia.
2 7/32 in
Inside Dia.
1 11/16 in
Outside Diameter
2 7/32 in
Inside Diameter
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES1369-A
Zoro #
G2351371
UPC #
791440033412
Country of Origin
United States

Dimensions

Height
13/64 in
Outside Dia.
2 7/32 in
Inside Dia.
1 11/16 in
Outside Diameter
2 7/32 in
Inside Diameter
1 11/16 in

Details

Item
Seal

Description

Seal, Outside Dia. 2 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.