Zoro Homepage

Liquid Coolant Cleaner, 1 gal.

  • Mfr # CSC5012

  • Zoro # G5682853


product price: $44.99
/ea

Key Features

Container Type
Bottle
Series
Coolant System Cleaner
Sub-Category
Coolant Additive
Color
Green
Recommended Dilution
1:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC5012
Zoro #
G5682853
UPC #
791440026797
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Coolant Additive
Container Type
Bottle
Series
Coolant System Cleaner
Sub-Category
Coolant Additive
Color
Green
Recommended Dilution
1:10
Product Form
Liquid
Maximum pH Level
6.5
Product Type
Coolant Additive
Compatible Vehicle Type
Buses, Trucks
Compatible Fluid Type
Coolant
Freezing Point
23 Degrees F

Description

Coolant Additive, Compatible Fluid Type Coolant, Series Coolant System Cleaner, Container Type Bottle, Container Size 1 gal, Color Green, Standards Not Applicable, Product Type Coolant Additive, Compatible Vehicle Type Buses, Trucks, Freezing Point 23 Degrees F, Maximum pH Level 6.5, Product Form Liquid, Recommended Dilution 1:10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.