Liquid Coolant Cleaner, 5 gal.
Mfr # CSC5013
Zoro # G5730462
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Series
Coolant System Cleaner
Sub-Category
Coolant Additive
Color
Green
Compatible Vehicle Type
Buses, Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC5013
Zoro #
G5730462
UPC #
791440026803
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Coolant Additive
Container Type
Jug
Series
Coolant System Cleaner
Sub-Category
Coolant Additive
Color
Green
Compatible Vehicle Type
Buses, Trucks
Product Type
Coolant Additive
Recommended Dilution
1:10
Compatible Fluid Type
Coolant
Freezing Point
23 Degrees F
Maximum pH Level
6.5
Product Form
Liquid
Description
Coolant Additive, Compatible Fluid Type Coolant, Series Coolant System Cleaner, Container Type Jug, Container Size 5 gal, Color Green, Standards Not Applicable, Product Type Coolant Additive, Compatible Vehicle Type Buses, Trucks, Freezing Point 23 Degrees F, Maximum pH Level 6.5, Product Form Liquid, Recommended Dilution 1:10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.