Zoro Homepage

Lube, 9-9/32 in. L x 2-9/16 in. dia.

  • Mfr # P9605

  • Zoro # G0067411


product price: $10.59
/ea

Key Features

Filter Design
Cartridge
Length
9 9/32 in
Outside Dia.
2 9/16 in
Includes
O-Ring
Height
3 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9605
Zoro #
G0067411
UPC #
791440096578
Country of Origin
China

Dimensions

Length
9 9/32 in
Outside Dia.
2 9/16 in
Height
3 9/32 in
Inside Diameter
1 in
Overall Height
3 5/16 in
Outside Diameter
2 9/16 in

Details

Filter Design
Cartridge
Includes
O-Ring
Item
Lube
Description/Special Features
Lube Element
Standards
ISO 9001:2015
Product Type
Oil Filter
Compatible Vehicle Type
Buses, Trucks
Compatible Fluid Type
Oil
Compatible Vehicle Make
Dodge, Fiat, Jeep
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Media Material
Cellulose
Baldwin Interchange
P9605

Description

Lube, Filter Design Cartridge, Lube Element, Height 3 9/32 in, Length 9 9/32 in, Outside Dia. 2 9/16 in, Includes O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.