Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lube Element, 1-9/16" Inside dia.

  • Mfr # P40062

  • Zoro # G4861031


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Thread Size - Automotive Filters
1"
Length
12 5/8 in
Outside Dia.
4 13/32 in
Micron Rating
0.001 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40062
Zoro #
G4861031
UPC #
791440108615
Country of Origin
Tunisia

Dimensions

Thread Size - Automotive Filters
1"
Length
12 5/8 in
Outside Dia.
4 13/32 in
Inside Dia.
1 9/16 in
Thread Size
1"
Inside Diameter
1 9/16 in
Overall Length
12 5/8 in

Details

Filter Design
Cartridge
Micron Rating
0.001 micron
Includes
O-Ring Attached
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Baldwin Interchange
P40062

Description

Lube Element, Filter Design Cartridge, Lube Element, Micron Rating 0.001 micron, Length 12 5/8 in, Outside Dia. 4 13/32 in, Inside Dia. 1 9/16 in, Includes O-Ring Attached, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.