Lube Element, 2-13/16" O.D.
Mfr # P40111
Zoro # G3881331
product price: $19.39
/eaKey Features
Filter Design
Cartridge
Length
5 1/32 in
Outside Dia.
2 13/16 in
Includes
(2) O-Rings
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40111
Zoro #
G3881331
UPC #
00791440111578
Country of Origin
Austria
Dimensions
Length
5 1/32 in
Outside Dia.
2 13/16 in
Overall Length
5 1/16 in
Details
Filter Design
Cartridge
Includes
(2) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Lube Element
Compatible Fluid Type
Oil
Baldwin Interchange
P40111
Description
Lube Element, Filter Design Cartridge, Length 5 1/32 in, Outside Dia. 2 13/16 in, Includes (2) O-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.