Zoro Homepage

Lube Element, 2-7/8" O.D.

  • Mfr # P40113

  • Zoro # G3881751


product price: $17.19
/ea

Key Features

Filter Design
Cartridge
Length
3 1/8 in
Outside Dia.
2 7/8 in
Includes
(2) O-Rings, Plastic Plug
Fluid Type - Automotive Filters
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40113
Zoro #
G3881751
UPC #
00791440111479
Country of Origin
Germany

Dimensions

Length
3 1/8 in
Outside Dia.
2 7/8 in
Overall Length
3 1/8 in

Details

Filter Design
Cartridge
Includes
(2) O-Rings, Plastic Plug
Fluid Type - Automotive Filters
Oil
Item
Lube Element
Compatible Fluid Type
Oil
Baldwin Interchange
P40113

Description

Lube Element, Filter Design Cartridge, Length 3 1/8 in, Outside Dia. 2 7/8 in, Includes (2) O-Rings, Plastic Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.