Lube Element, 6" L x 2-1/2" W x 7" H
Mfr # P40023
Zoro # G5690505
product price: $16.25
/eaKey Features
Filter Design
Cartridge
Length
6 in
Outside Dia.
2 9/16 in
Includes
O-Ring
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40023
Zoro #
G5690505
UPC #
791440103719
Country of Origin
Jordan
Dimensions
Length
6 in
Outside Dia.
2 9/16 in
Inside Dia.
7/8 in, 31/32 in
Height
7"
Width
2-1/2"
Inside Diameter
7/8 in
Outside Diameter
2 9/16 in
Overall Height
6 9/16 in
Details
Filter Design
Cartridge
Includes
O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Product Type
Oil Filter
Compatible Fluid Type
Oil
Compatible Vehicle Make
Mercedes-Benz
Baldwin Interchange
P40023
Description
Lube Element, Filter Design Cartridge, Height 7 In., Length 6 in, Width 2-1/2 In., Outside Dia. 2 9/16 in, Inside Dia. 7/8 in, 31/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.