Zoro Homepage

Lube Element, 9-3/16

  • Mfr # P40069

  • Zoro # G500892713


product price: $61.19
/ea

Key Features

Filter Design
Cartridge
Length
9 3/16 in
Outside Dia.
4 11/16 in
Micron Rating
17 micron
Includes
(4) O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40069
Zoro #
G500892713
UPC #
00791440109698
Country of Origin
Mexico

Dimensions

Length
9 3/16 in
Outside Dia.
4 11/16 in
Inside Dia.
1 23/32 in
Inside Diameter
1 3/4 in
Outside Diameter
4 11/16 in
Overall Height
9 3/16 in

Details

Filter Design
Cartridge
Micron Rating
17 micron
Includes
(4) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Lube Element
Description/Special Features
Lube Element
Absolute Filter Rating
40 micron
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Fluid Type
Oil
Compatible Vehicle Type
Buses, Trucks
Product Type
Oil Filter
Nominal Filter Rating
17 micron
Standards
ISO 9001:2015
Compatible Vehicle Make
Kenworth, Paccar, Peterbilt

Description

Lube Element, Filter Design Cartridge, Lube Element, Micron Rating 17 micron, Length 9 3/16 in, Outside Dia. 4 11/16 in, Inside Dia. 1 23/32 in, Includes (4) O-Rings, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.