Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lube Element

  • Mfr # P40134

  • Zoro # G400919763


product price: $10.89
/ea

Key Features

Filter Design
Cartridge
For Use With
2014-20 Volvo V60, 2015-16 S80, 2015-20 S60, 2016-20 XC90, 2017-19 V90 Cross Country, 2017-20 S90, 2019 V90, 2019-20 XC40, V60 Cross Country, XC60, XC70
Length
4 1/8 in
Outside Dia.
3 7/32 in
Description/Special Features
Lube Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40134
Zoro #
G400919763
UPC #
00791440115606
Country of Origin
China

Dimensions

Length
4 1/8 in
Outside Dia.
3 7/32 in
Inside Dia.
9/16 in, 15/16 in
Overall Length
4 1/8 in

Details

Filter Design
Cartridge
For Use With
2014-20 Volvo V60, 2015-16 S80, 2015-20 S60, 2016-20 XC90, 2017-19 V90 Cross Country, 2017-20 S90, 2019 V90, 2019-20 XC40, V60 Cross Country, XC60, XC70
Description/Special Features
Lube Element
Item
Lube Element
Filter Fuel Type
Gas
Filter Material
Paper, Plastic
Micron Rating
10 micron
Includes
O-Ring
Media Material
Paper, Plastic
Compatible Fluid Type
Gasoline

Description

Lube Element, Filter Fuel Type Gas, Filter Design Cartridge, Lube Element, Micron Rating 10 micron, Length 4 1/8 in, Outside Dia. 3 7/32 in, Inside Dia. 9/16 in, 15/16 in, Includes O-Ring, For Use With 2014-20 Volvo V60, 2015-16 S80, 2015-20 S60, 2016-20 XC90, 2017-19 V90 Cross Country, 2017-20 S90, 2019 V90, 2019-20 XC40, V60 Cross Country, XC60, XC70, Filter Material Paper, Plastic, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.