Zoro Homepage

Lube Element, Spin-On, 3-1/2 in. O.D.

  • Mfr # P40003

  • Zoro # G312353457


product price: $31.65
/ea

Key Features

Filter Design
Spin-On
Length
8 3/16 in
Outside Dia.
3 1/2 in
Includes
O-Ring Included
Fluid Type - Automotive Filters
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40003
Zoro #
G312353457
UPC #
791440096912
Country of Origin
Unknown

Dimensions

Length
8 3/16 in
Outside Dia.
3 1/2 in

Details

Filter Design
Spin-On
Includes
O-Ring Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter

Description

Element Only,8-3/16" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.