Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lube Element, Spin-On, 4-13/32 in. L

  • Mfr # P40010

  • Zoro # G4446009


product price: $7.59
/ea

Key Features

Filter Design
Cartridge
Length
4 13/32 in
Outside Dia.
2 1/16 in
Includes
O-Ring
Fluid Type - Automotive Filters
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40010
Zoro #
G4446009
UPC #
791440098091
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 13/32 in
Outside Dia.
2 1/16 in
Outside Diameter
2 1/16 in
Inside Diameter
15/16 in
Overall Height
4 7/16 in

Details

Filter Design
Cartridge
Includes
O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
Audi, GTI, Jetta, Passat, Volkswagen
Product Type
Oil Filter
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
P40010

Description

Lube Element, Filter Design Cartridge, Lube Element, Length 4 13/32 in, Outside Dia. 2 1/16 in, Includes O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.