Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lube Filter, Element Only, 1-7/16in. L

  • Mfr # P9603

  • Zoro # G9502376


product price: $11.39
/ea

Key Features

Filter Design
Cartridge
Length
1 7/16 in
Outside Dia.
1 9/16 in
Includes
25 psid Bypass Valve, Attached Grommet
Fluid Type - Automotive Filters
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9603
Zoro #
G9502376
UPC #
791440095014
Country of Origin
Indonesia

Dimensions

Length
1 7/16 in
Outside Dia.
1 9/16 in
Outside Diameter
1 9/16 in
Overall Height
1 7/16 in
Inside Diameter
1/2 in

Details

Filter Design
Cartridge
Includes
25 psid Bypass Valve, Attached Grommet
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Honda
Product Type
Oil Filter
Baldwin Interchange
P9603

Description

Oil Filter, Filter Design Cartridge, Lube Element, Length 1 7/16 in, Outside Dia. 1 9/16 in, Includes 25 psid Bypass Valve, Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.