Lube Filter, Element Only, 6-5/32in. L
Mfr # P9600
Zoro # G9502403
product price: $8.39
/eaKey Features
Filter Design
Cartridge
Length
6 5/32 in
Outside Dia.
1 31/32 in
Includes
O-Ring
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P9600
Zoro #
G9502403
UPC #
791440094444
Country of Origin
Taiwan, Province of China
Dimensions
Length
6 5/32 in
Outside Dia.
1 31/32 in
Outside Diameter
2 in
Inside Diameter
7/8 in
Overall Height
6 3/16 in
Details
Filter Design
Cartridge
Includes
O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Compatible Vehicle Make
Chrysler, Dodge, Jeep, Ram
Product Type
Oil Filter
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
P9600
Description
Oil Filter, Filter Design Cartridge, Lube Element, Length 6 5/32 in, Outside Dia. 1 31/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.