Zoro Homepage

Lube Filter, Element Only Design

  • Mfr # P7508

  • Zoro # G212354127


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Length
8 3/32 in
Outside Dia.
4 3/4 in
Includes
Gasket
Fluid Type - Automotive Filters
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7508
Zoro #
G212354127
UPC #
791440092587
Country of Origin
Unknown

Dimensions

Length
8 3/32 in
Outside Dia.
4 3/4 in
Height
8-3/32"

Details

Filter Design
Spin-On
Includes
Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element

Description

Lube Filter,8-3/32" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.