Lube Filter, Spin-On, 1-1/8"-16 Thread
Mfr # B7468
Zoro # G001212560
product price: $28.79
/eaKey Features
Filter Design
Spin-On
Thread Size - Automotive Filters
1 1/8"- 16
Length
8 11/32 in
Outside Dia.
4 3/8 in
Includes
Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B7468
Zoro #
G001212560
UPC #
00791440088719
Country of Origin
China
Dimensions
Thread Size - Automotive Filters
1 1/8"- 16
Length
8 11/32 in
Outside Dia.
4 3/8 in
Thread Size
1 1/8"-16
Outside Diameter
4 3/8 in
Overall Length
8 3/8 in
Details
Filter Design
Spin-On
Includes
Gasket
Item
Lube Filter
Description/Special Features
By-Pass Valve
Fluid Type
Oil
Compatible Fluid Type
Oil
Description
Lube Filter, Filter Design Spin-On, By-Pass Valve, Length 8 11/32 in, Outside Dia. 4 3/8 in, Includes Gasket, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.