Zoro Homepage

Lube Filter, Spin-On, 2-27/32" L, I. Gasket

  • Mfr # B40124

  • Zoro # G0504778


product price: $10.99
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
M18 x 1.5 mm
Length
2 27/32 in
Outside Dia.
3 1/32 in
Includes
I. Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40124
Zoro #
G0504778
UPC #
00791440111714
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M18 x 1.5 mm
Length
2 27/32 in
Outside Dia.
3 1/32 in
Overall Length
2 7/8 in
Thread Size
M18-1.5

Details

Filter Design
Spin-On
Includes
I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Lube Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B40124

Description

Lube Filter, Filter Design Spin-On, Length 2 27/32 in, Outside Dia. 3 1/32 in, Includes I. Gasket, Thread Size M18-1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.