Zoro Homepage

Lube Filter, Spin-On, 4 3/8 in, 3 11/16 in

  • Mfr # B40150

  • Zoro # G600948358


product price: $14.99
/ea

Key Features

Filter Design
Spin-On
For Use With
2020 Chevrolet Silverado 2500 HD, GMC Sierra 2500 HD, Sierra 3500 HD, Silverado 3500 HD, Silverado 4500 HD, Silverado 5500 HD, Silverado 6500 HD
Length
4 3/8 in
Outside Dia.
3 11/16 in
Micron Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40150
Zoro #
G600948358
UPC #
00791440116924
Country of Origin
United States

Dimensions

Length
4 3/8 in
Outside Dia.
3 11/16 in
Thread Size
M22-1.50
Overall Height
4 3/8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
For Use With
2020 Chevrolet Silverado 2500 HD, GMC Sierra 2500 HD, Sierra 3500 HD, Silverado 3500 HD, Silverado 4500 HD, Silverado 5500 HD, Silverado 6500 HD
Item
Lube Filter
Micron Rating
10 micron
Filter Fuel Type
Diesel
Filter Material
Metal, Paper
Standards
ISO 9001:2015
Includes
25 psid Bypass Valve, Anti-Drainback Valve
Description/Special Features
Lube Spin-On
Media Material
Paper
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
27 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Chevrolet, GMC
Compatible Fluid Type
Oil
Product Type
Oil Filter
Fit Type
Vehicle Specific
Nominal Filter Rating
9.8 micron

Description

Lube Filter, Filter Fuel Type Diesel, Filter Design Spin-On, Lube Spin-On, Micron Rating 10 micron, Length 4 3/8 in, Outside Dia. 3 11/16 in, Includes 25 psid Bypass Valve, Anti-Drainback Valve, For Use With 2020 Chevrolet Silverado 2500 HD, GMC Sierra 2500 HD, Sierra 3500 HD, Silverado 3500 HD, Silverado 4500 HD, Silverado 5500 HD, Silverado 6500 HD, Filter Material Metal, Paper, Thread Size M22-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.