Zoro Homepage

Lube Spin-on

  • Mfr # B40121

  • Zoro # G300919764


product price: $8.59
/ea

Key Features

Filter Design
Spin-On
For Use With
1987-89 Mazda B2600 Light-Duty Trucks, 1992-93 Dodge Ram 50, 1992-94 Eagle Summit, Plymouth Laser, Talon
Length
3 1/4 in
Outside Dia.
3 11/16 in
Thread Size
M20-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40121
Zoro #
G300919764
UPC #
00791440115354
Country of Origin
United States

Dimensions

Length
3 1/4 in
Outside Dia.
3 11/16 in
Thread Size
M20-1.5
Outside Diameter
3 11/16 in
Overall Length
3 1/4 in

Details

Filter Design
Spin-On
For Use With
1987-89 Mazda B2600 Light-Duty Trucks, 1992-93 Dodge Ram 50, 1992-94 Eagle Summit, Plymouth Laser, Talon
Description/Special Features
Full-Flow Lube Spin-On
Item
Lube Filter
Filter Material
Metal, Paper
Includes
Gasket
Filter Fuel Type
Gas
Micron Rating
18 micron
Compatible Fluid Type
Gasoline
Absolute Filter Rating
18 micron
Media Material
Paper

Description

Lube Filter, Filter Fuel Type Gas, Filter Design Spin-On, Full-Flow Lube Spin-On, Micron Rating 18 micron, Length 3 1/4 in, Outside Dia. 3 11/16 in, Includes Gasket, For Use With 1987-89 Mazda B2600 Light-Duty Trucks, 1992-93 Dodge Ram 50, 1992-94 Eagle Summit, Plymouth Laser, Talon, Filter Material Metal, Paper, Thread Size M20-1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.