Zoro Homepage

Nano Outer Air Filter, 12-1/2 x 15-1/2 in

  • Mfr # PA2384XP

  • Zoro # G5066381


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
15 1/2 in
Width
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2384XP
Zoro #
G5066381
UPC #
791440090590
Country of Origin
United States

Dimensions

Height
15 1/2 in
Width
12 1/2 in
Length
15 1/2 in
Outside Dia.
12 1/2 in
Overall Length
15 1/2 in
Overall Width
12 1/2 in
Outside Diameter
12 1/2 in
Overall Height
15 1/2 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Extreme Performance Nano Outer Air Element
Item
Air Filter
Includes
Attached Gasket
Type
Element
Features
Extreme Performance Nano Outer Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2384XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 1/2 in, Width 12 1/2 in, Length 15 1/2 in, Outside Dia. 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.