Zoro Homepage

Nano Outer Air Filter, 13-13/16x18-1/2 in

  • Mfr # PA1894XP

  • Zoro # G5066311


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
18 1/2 in
Width
13 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1894XP
Zoro #
G5066311
UPC #
791440090576
Country of Origin
United States

Dimensions

Height
18 1/2 in
Width
13 13/16 in
Length
18 1/2 in
Outside Dia.
13 13/16 in
Overall Width
13 13/16 in
Overall Length
18 1/2 in
Outside Diameter
13 13/16 in
Overall Height
18 1/2 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Nano Outer Air Filter Element
Item
Air Filter
Includes
Attached Gasket, Gasket
Type
Element
Features
Nano Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA1894XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 13 13/16 in, Length 18 1/2 in, Outside Dia. 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.