Zoro Homepage

Nano Outer Air Filter, 14-11/16x24-1/2 in

  • Mfr # PA2562XP

  • Zoro # G5066363


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
24 1/2 in
Width
14 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2562XP
Zoro #
G5066363
UPC #
791440090569
Country of Origin
United States

Dimensions

Height
24 1/2 in
Width
14 11/16 in
Length
24 1/2 in
Outside Dia.
14 11/16 in
Outside Diameter
14 11/16 in
Overall Length
24 1/2 in
Overall Width
14 11/16 in
Overall Height
24 1/2 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
Attached Gasket, Bail Handle, Gasket
Description/Special Features
Nano Outer Air Filter Element
Item
Air Filter
Type
Element
Features
Nano Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2562XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 24 1/2 in, Width 14 11/16 in, Length 24 1/2 in, Outside Dia. 14 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.