Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nano Outer Air Filter, 17-5/8x23-17/32 in

  • Mfr # PA2363XP

  • Zoro # G5068366


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
23 17/32 in
Width
17 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2363XP
Zoro #
G5068366
UPC #
791440090606
Country of Origin
United States

Dimensions

Height
23 17/32 in
Width
17 5/8 in
Length
23 17/32 in
Outside Dia.
17 5/8 in
Outside Diameter
17 5/8 in
Overall Length
23 17/32 in
Overall Height
23 17/32 in
Overall Width
17 5/8 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Nano Outer Air Filter Element
Includes
(2) Attached Gaskets, Gasket, Lift Bar
Item
Air Filter
Type
Element
Features
Nano Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2363XP

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 23 17/32 in, Width 17 5/8 in, Length 23 17/32 in, Outside Dia. 17 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.