Zoro Homepage

Nano Outer Air Filter, 17-5/8x23-17/32 in

  • Mfr # PA2453XP

  • Zoro # G5066354


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
23 17/32 in
Width
17 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2453XP
Zoro #
G5066354
UPC #
791440090583
Country of Origin
United States

Dimensions

Height
23 17/32 in
Width
17 5/8 in
Length
23 17/32 in
Outside Dia.
17 5/8 in
Overall Height
23 17/32 in
Outside Diameter
17 5/8 in
Flange Diameter
18 5/16 in
Inside Diameter
15/16 in
Inside Diameter - Bottom
12 1/8 in
Outside Diameter - Bottom
18 5/16 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Description/Special Features
Extreme Performance Nano Outer Air Element with Bail Handle
Includes
(2) Gaskets, Furnished Gasket
Item
Air Filter
Filter Design
Axial Seal
Type
Element
Features
Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology, Nanofiber, Which is Bonded to Cellulose Media, Provides Unequalled Performance, Particularly with Submicron Contaminants
Shape
Round
Media Material
Cellulose, Paper
Compatible with Manufacturer Model Number
PA2364, PA2454
Use Location
Engine
Compatible Vehicle Make
Case IH, Drilltech, Euclid, Komatsu, KW-Dart, Terex/Terex Advance, Wabco
Product Type
Engine Air Filter
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Manufacturer Part Number
PA2364, PA2454
Compatible Manufacturer Model Number
PA2364, PA2454
Compatible with Manufacturer Model No.
PA2364, PA2454
Compatible with Mfr. Model No.
PA2364, PA2454
For Use with Mfr Model Number
PA2364, PA2454
For Use With Mfr. Model Number
PA2364, PA2454
Baldwin Interchange
PA2453XP
Compatible Pump Manufacturer Part Number
PA2364, PA2454
Compatible Mfr. Model Number
PA2364, PA2454

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 23 17/32 in, Width 17 5/8 in, Length 23 17/32 in, Outside Dia. 17 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.