Zoro Homepage

Nitrile Grommet, Grommet, ES1039

  • Mfr # ES1039

  • Zoro # G2351441


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Height
7/16 in
Outside Dia.
2 1/2 in
Features
Nitrile
Outside Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES1039
Zoro #
G2351441
UPC #
791440076211
Country of Origin
United States

Dimensions

Height
7/16 in
Outside Dia.
2 1/2 in
Outside Diameter
2 1/2 in

Details

Item
Grommet
Features
Nitrile

Description

Grommet, Outside Dia. 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.