Zoro Homepage

Oil Filter, 12-7/32 in. Lx5-11/32 in. dia

  • Mfr # B40013

  • Zoro # G1582640


product price: $70.99
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
M36 x 1.5 mm
Length
12 7/32 in
Outside Dia.
5 11/32 in
Includes
31 psid By-Pass Valve, I. Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40013
Zoro #
G1582640
UPC #
791440098251
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M36 x 1.5 mm
Length
12 7/32 in
Outside Dia.
5 11/32 in
Overall Length
12 1/4 in
Thread Size
M36 x 1.5mm

Details

Filter Design
Spin-On
Includes
31 psid By-Pass Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B40013

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Length 12 7/32 in, Outside Dia. 5 11/32 in, Includes 31 psid By-Pass Valve, I. Gasket, Thread Size M36 x 1.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.