Oil Filter, 2-13/16 in. Lx2-25/32 in. dia
Mfr # B40000
Zoro # G2449225
product price: $10.89
/eaKey Features
Filter Design
Spin-On
Thread Size - Automotive Filters
M18 x 1.5 mm
Length
2 13/16 in
Outside Dia.
2 25/32 in
Includes
Anti-Drainback Valve, Drain, I. Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B40000
Zoro #
G2449225
UPC #
791440096721
Country of Origin
Mexico
Dimensions
Thread Size - Automotive Filters
M18 x 1.5 mm
Length
2 13/16 in
Outside Dia.
2 25/32 in
Overall Length
2 13/16 in
Thread Size
M18-1.5
Details
Filter Design
Spin-On
Includes
Anti-Drainback Valve, Drain, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
B40000
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Length 2 13/16 in, Outside Dia. 2 25/32 in, Includes Anti-Drainback Valve, Drain, I. Gasket, Thread Size M18-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.