Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, 3-31/32" L, 3-11/16" O.D.

  • Mfr # B40070

  • Zoro # G4083809


product price: $24.19
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
1"-12
Length
3 31/32 in
Outside Dia.
3 11/16 in
Micron Rating
12 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40070
Zoro #
G4083809
UPC #
00791440109742
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"-12
Length
3 31/32 in
Outside Dia.
3 11/16 in
Thread Size
1-12
Overall Height
4 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Micron Rating
12 micron
Includes
20 psid Bypass Valve, Anti-Drainback Valve, G401 Attached Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Media Material
Cellulose
Absolute Filter Rating
22 micron
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Product Type
Oil Filter
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
10 micron
Compatible Vehicle Make
Bobcat
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
B40070

Description

Oil Filter, Filter Design Spin-On, Micron Rating 12 micron, Length 3 31/32 in, Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, G401 Attached Gasket, Thread Size 1-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.