
Oil Filter, 4-17/32 in. Lx2-9/16 in. dia.
Mfr # P40001
Zoro # G012353511
product price: $16.45
/eaKey Features
Filter Design
Spin-On
Length
4 17/32 in
Outside Dia.
2 9/16 in
Includes
(3) O-Rings
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40001
Zoro #
G012353511
UPC #
791440096738
Country of Origin
Unknown
Dimensions
Length
4 17/32 in
Outside Dia.
2 9/16 in
Details
Filter Design
Spin-On
Includes
(3) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Description
Element Only,4-17/32" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.