Zoro Homepage

Oil Filter, 6-1/16" L, 2-7/32" O.D.

  • Mfr # P40076

  • Zoro # G3786607


product price: $37.49
/ea

Key Features

Filter Design
Cartridge
Thread Size - Automotive Filters
1"
Length
6 1/16 in
Outside Dia.
2 7/32 in
Micron Rating
0.001 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40076
Zoro #
G3786607
UPC #
00791440111059
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size - Automotive Filters
1"
Length
6 1/16 in
Outside Dia.
2 7/32 in
Inside Dia.
13/16 in
Inside Diameter
13/16 in
Thread Size
1"
Overall Length
6 1/16 in

Details

Filter Design
Cartridge
Micron Rating
0.001 micron
Includes
F. Gasket, O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P40076

Description

Oil Filter, Filter Design Cartridge, Micron Rating 0.001 micron, Length 6 1/16 in, Outside Dia. 2 7/32 in, Inside Dia. 13/16 in, Includes F. Gasket, O-Ring, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.