Oil Filter Element, 1-7/32" I.D.
Mfr # P40098
Zoro # G7726264
product price: $24.19
/eaKey Features
Filter Design
Cartridge
Length
5 5/16 in
Outside Dia.
2 1/2 in
Includes
(4) O-Rings
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40098
Zoro #
G7726264
UPC #
00791440114432
Country of Origin
United States
Dimensions
Length
5 5/16 in
Outside Dia.
2 1/2 in
Inside Dia.
1 7/32 in
Overall Length
5 5/16 in
Inside Diameter
1 1/4 in
Details
Filter Design
Cartridge
Includes
(4) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P40098
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Length 5 5/16 in, Outside Dia. 2 1/2 in, Inside Dia. 1 7/32 in, Includes (4) O-Rings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.