Oil Filter Element, 15/16" I.D.
Mfr # P40094
Zoro # G7726325
product price: $16.69
/eaKey Features
Filter Design
Cartridge
Length
4 1/2 in
Outside Dia.
2 9/16 in
Includes
(2) O-Rings
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40094
Zoro #
G7726325
UPC #
00791440111523
Country of Origin
Multiple
Dimensions
Length
4 1/2 in
Outside Dia.
2 9/16 in
Inside Dia.
15/16 in
Overall Length
4 1/2 in
Inside Diameter
15/16 in
Details
Filter Design
Cartridge
Includes
(2) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P40094
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Length 4 1/2 in, Outside Dia. 2 9/16 in, Inside Dia. 15/16 in, Includes (2) O-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.