Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Element, 2-5/8"x2-3/4"x2-5/8"

  • Mfr # P7398

  • Zoro # G9481342


product price: $10.99
/ea

Key Features

For Use With
Lexus, Toyota Automotive, Light-Duty Trucks
Filter Design
Cartridge
Length
2 5/8 in
Outside Dia.
2 3/4 in
Includes
(2) O-Rings, Plastic Drain Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P7398
Zoro #
G9481342
UPC #
791440080348
Country of Origin
Korea, Republic of

Dimensions

Length
2 5/8 in
Outside Dia.
2 3/4 in
Inside Dia.
1 3/32 in
Width
2-3/4"
Height
2-5/8"
Overall Height
2 5/8 in
Outside Diameter
2 3/4 in
Inside Diameter
1 1/8 in

Details

For Use With
Lexus, Toyota Automotive, Light-Duty Trucks
Filter Design
Cartridge
Includes
(2) O-Rings, Plastic Drain Plug
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Compatible Vehicle Type
Buses, Light Duty Trucks
Fit Type
Vehicle Specific
Compatible Vehicle Make
Lexus, Toyota
Media Material
Cellulose
Product Type
Oil Filter
Standards
ISO 9001:2015
Baldwin Interchange
P7398

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Height 2-5/8 In., Length 2 5/8 in, Width 2-3/4 In., Outside Dia. 2 3/4 in, Inside Dia. 1 3/32 in, Includes (2) O-Rings, Plastic Drain Plug, For Use With Lexus, Toyota Automotive, Light-Duty Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.