Oil Filter Element, 3-15/32" L
Mfr # P40116
Zoro # G7726081
product price: $10.49
/eaKey Features
Filter Design
Cartridge
Length
3 15/32 in
Outside Dia.
2 7/16 in
Includes
(2) O-Rings
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P40116
Zoro #
G7726081
UPC #
00791440112254
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 15/32 in
Outside Dia.
2 7/16 in
Inside Dia.
1 3/32 in
Inside Diameter
1 1/8 in
Overall Length
3 1/2 in
Details
Filter Design
Cartridge
Includes
(2) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P40116
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Length 3 15/32 in, Outside Dia. 2 7/16 in, Inside Dia. 1 3/32 in, Includes (2) O-Rings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.