Zoro Homepage

Oil Filter Element, 3-1/8"x2-7/8"x3-1/8"

  • Mfr # P7438

  • Zoro # G9518923


product price: $16.29
/ea

Key Features

For Use With
BMW Automotive
Filter Design
Cartridge
Length
3 1/8 in
Outside Dia.
2 7/8 in
Includes
(2) O-Rings, Furnished Gasket Metal Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7438
Zoro #
G9518923
UPC #
791440083769
Country of Origin
Germany

Dimensions

Length
3 1/8 in
Outside Dia.
2 7/8 in
Inside Dia.
1 5/8 in
Width
2-7/8"
Height
3-1/8"
Overall Height
3 1/8 in
Inside Diameter
1 5/8 in
Outside Diameter
2 7/8 in

Details

For Use With
BMW Automotive
Filter Design
Cartridge
Includes
(2) O-Rings, Furnished Gasket Metal Washer
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Product Type
Oil Filter
Compatible Vehicle Make
BMW
Baldwin Interchange
P7438

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Height 3-1/8 In., Length 3 1/8 in, Width 2-7/8 In., Outside Dia. 2 7/8 in, Inside Dia. 1 5/8 in, Includes (2) O-Rings, Furnished Gasket Metal Washer, For Use With BMW Automotive, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.