Oil Filter Element, 3-5/8"x2-7/16"x3-5/8"
Mfr # P7442
Zoro # G6082614
product price: $11.89
/eaKey Features
For Use With
Chevrolet, Pontiac, Saturn Automotive
Filter Design
Cartridge
Length
3 5/8 in
Outside Dia.
2 7/16 in
Includes
Integral Gasket, O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7442
Zoro #
G6082614
UPC #
791440083028
Country of Origin
Korea, Republic of
Dimensions
Length
3 5/8 in
Outside Dia.
2 7/16 in
Width
2-7/16"
Height
3-5/8"
Inside Dia.
1 3/8 in
Outside Diameter
2 7/16 in
Inside Diameter
1 3/8 in
Overall Height
3 5/8 in
Details
For Use With
Chevrolet, Pontiac, Saturn Automotive
Filter Design
Cartridge
Includes
Integral Gasket, O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Compatible Vehicle Make
Chevrolet, Pontiac, Saturn
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Product Type
Oil Filter
Standards
ISO 9001:2015
Baldwin Interchange
P7442
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 3-5/8 In., Length 3 5/8 in, Width 2-7/16 In., Outside Dia. 2 7/16 in, Inside Dia. 1 3/8 in, Includes Integral Gasket, O-Ring, For Use With Chevrolet, Pontiac, Saturn Automotive, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.