
Oil Filter Element, 3-7/8 in. Dia
Mfr # BC40009
Zoro # G512355916
product price: $77.75
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Length
5 3/8 in
Outside Dia.
3 7/8 in
Includes
(2) O-Rings
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC40009
Zoro #
G512355916
UPC #
791440098084
Country of Origin
Unknown
Dimensions
Length
5 3/8 in
Outside Dia.
3 7/8 in
Details
Filter Design
Cartridge
Includes
(2) O-Rings
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Centrifugal Lube Element
Product Type
Oil Filter
Description
Centrifugal Lube Element
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.