Zoro Homepage

Oil Filter Element, 3-9/32" O.D.

  • Mfr # P40106

  • Zoro # G3945969


product price: $16.89
/ea

Key Features

Filter Design
Cartridge
Length
4 1/4 in
Outside Dia.
3 9/32 in
Includes
(2) Copper Washers
Fluid Type - Automotive Filters
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40106
Zoro #
G3945969
UPC #
00791440112070
Country of Origin
Austria

Dimensions

Length
4 1/4 in
Outside Dia.
3 9/32 in
Overall Length
4 1/4 in

Details

Filter Design
Cartridge
Includes
(2) Copper Washers
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P40106

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Length 4 1/4 in, Outside Dia. 3 9/32 in, Includes (2) Copper Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.