Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Element, 4-1/8"x3-1/4"x4-1/8"

  • Mfr # P7138

  • Zoro # G5730024


product price: $11.99
/ea

Key Features

For Use With
BMW Automotive
Filter Design
Cartridge
Length
4 1/8 in
Outside Dia.
3 1/4 in
Includes
(2) Attached Gasket, Furnished Gasket, O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7138
Zoro #
G5730024
UPC #
791440054622
Country of Origin
Poland

Dimensions

Length
4 1/8 in
Outside Dia.
3 1/4 in
Height
4-1/8"
Width
3-1/4"
Inside Dia.
1 9/16 in
Inside Diameter
1 9/16 in
Overall Height
4 1/8 in
Outside Diameter
3 1/4 in

Details

For Use With
BMW Automotive
Filter Design
Cartridge
Includes
(2) Attached Gasket, Furnished Gasket, O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Fluid Type
Oil
Compatible Vehicle Make
BMW
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
P7138

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Height 4-1/8 In., Length 4 1/8 in, Width 3-1/4 In., Outside Dia. 3 1/4 in, Inside Dia. 1 9/16 in, Includes (2) Attached Gasket, Furnished Gasket, O-Ring, For Use With BMW Automotive, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.