Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Element, 4"x2-1/16"x4"

  • Mfr # P7411

  • Zoro # G2351706


product price: $9.99
/ea

Key Features

For Use With
2003-04 Cadillac CTS with V6-197 (3.2L) Engine
Filter Design
Spin-On
Length
4 in
Outside Dia.
2 1/16 in
Includes
(2) O-Rings, Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7411
Zoro #
G2351706
UPC #
791440081222
Country of Origin
Korea, Republic of

Dimensions

Length
4 in
Outside Dia.
2 1/16 in
Height
4"
Inside Dia.
23/32 in
Width
2-1/16"
Inside Diameter
3/4 in
Overall Length
4 in

Details

For Use With
2003-04 Cadillac CTS with V6-197 (3.2L) Engine
Filter Design
Spin-On
Includes
(2) O-Rings, Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P7411

Description

Oil Filter Element, Filter Design Spin-On, Lube Element, Height 4 In., Length 4 in, Width 2-1/16 In., Outside Dia. 2 1/16 in, Inside Dia. 23/32 in, Includes (2) O-Rings, Gasket, For Use With 2003-04 Cadillac CTS with V6-197 (3.2L) Engine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.