Zoro Homepage

Oil Filter Element, 5-1/16" L

  • Mfr # P40103

  • Zoro # G7725923


product price: $25.59
/ea

Key Features

Filter Design
Cartridge
Thread Size - Automotive Filters
1"
Length
5 1/16 in
Outside Dia.
2 11/16 in
Includes
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40103
Zoro #
G7725923
UPC #
00791440111561
Country of Origin
Austria

Dimensions

Thread Size - Automotive Filters
1"
Length
5 1/16 in
Outside Dia.
2 11/16 in
Inside Dia.
3/4 in
Thread Size
1"
Inside Diameter
3/4 in
Overall Length
5 1/16 in

Details

Filter Design
Cartridge
Includes
O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P40103

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Length 5 1/16 in, Outside Dia. 2 11/16 in, Inside Dia. 3/4 in, Includes O-Ring, Thread Size 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.