Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Element, 5-13/16 in. L, Spin-On

  • Mfr # P40025

  • Zoro # G4153558


product price: $33.15
/ea

Key Features

Filter Design
Cartridge
Length
5 13/16 in
Outside Dia.
2 15/16 in
Includes
Attached Gasket, Furnished Gasket
Fluid Type - Automotive Filters
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40025
Zoro #
G4153558
UPC #
791440103733
Country of Origin
Bulgaria

Dimensions

Length
5 13/16 in
Outside Dia.
2 15/16 in
Inside Diameter
3/4 in
Overall Height
5 13/16 in
Outside Diameter
2 15/16 in

Details

Filter Design
Cartridge
Includes
Attached Gasket, Furnished Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Compatible Vehicle Make
Jaguar, Land Rover, Range Rover
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P40025

Description

Oil Filter Element, Filter Design Cartridge, Lube Element, Length 5 13/16 in, Outside Dia. 2 15/16 in, Includes Attached Gasket, Furnished Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.