Zoro Homepage

Oil Filter Element, 5-3/8"x3-9/32"x5-3/8"

  • Mfr # P7017

  • Zoro # G312354263


product price: $23.45
/ea

Key Features

For Use With
DAF, Mercedes-Benz, R.V.I. Buses, Trucks
Filter Design
Spin-On
Length
5 3/8 in
Outside Dia.
3 9/32 in
Includes
(2) Included, Copper Washer, Metal Washer, O-Ring Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7017
Zoro #
G312354263
UPC #
791440046733
Country of Origin
Unknown

Dimensions

Length
5 3/8 in
Outside Dia.
3 9/32 in
Inside Dia.
13/16 in
Height
5-3/8"
Width
3-9/32"

Details

For Use With
DAF, Mercedes-Benz, R.V.I. Buses, Trucks
Filter Design
Spin-On
Includes
(2) Included, Copper Washer, Metal Washer, O-Ring Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Product Type
Oil Filter

Description

Element Only,5-3/8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.