Oil Filter Element, 6-3/8"x3-1/4"x6-3/8"
Mfr # P7137
Zoro # G5513837
product price: $20.19
/eaKey Features
For Use With
BMW Automotive
Filter Design
Spin-On
Length
6 3/8 in
Outside Dia.
3 1/4 in
Includes
Gasket, Metal Washer, O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7137
Zoro #
G5513837
UPC #
791440054615
Country of Origin
China
Dimensions
Length
6 3/8 in
Outside Dia.
3 1/4 in
Width
3-1/4"
Height
6-3/8"
Inside Dia.
1 1/32 in, 1 9/16 in
Overall Length
6 3/8 in
Details
For Use With
BMW Automotive
Filter Design
Spin-On
Includes
Gasket, Metal Washer, O-Ring
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7137
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Height 6-3/8 In., Length 6 3/8 in, Width 3-1/4 In., Outside Dia. 3 1/4 in, Inside Dia. 1 1/32 in, 1 9/16 in, Includes Gasket, Metal Washer, O-Ring, For Use With BMW Automotive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.