
Oil Filter Element, By-Pass, 4-1/4 in. Dia
Mfr # P40008
Zoro # G512353394
product price: $82.49
/ea
Free Shipping & Returns
Key Features
Filter Design
Spin-On
Length
10 1/4 in
Outside Dia.
4 1/4 in
Includes
(2) O-Rings, Offset By-Pass Pin
Fluid Type - Automotive Filters
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P40008
Zoro #
G512353394
UPC #
791440098077
Country of Origin
Unknown
Dimensions
Length
10 1/4 in
Outside Dia.
4 1/4 in
Details
Filter Design
Spin-On
Includes
(2) O-Rings, Offset By-Pass Pin
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Product Type
Oil Filter
Description
Element Only,10-1/4" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.